Overview
Mfr description
10662388 1206WBQF1B-60AA144 CAST IRON WO
Specifications
- NEMA / IEC Frame Size144
- Manufacturer Reducer Size206
- Manufacturer Catalog Number1206WBQF1B-60AA144
- Weight37 lbs, 16.78 kg
- Gearbox Component TypeGearbox
- Case Size206
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data