Motion
10103766

GROVE GEAR
10103766

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio
MI ITEM #14719851
MFR #10103766
List Price$8,461.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10103766

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio
MI ITEM #14719851
MFR #10103766

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,461.96/each for your price

Overview

Mfr description
10103766 1525WU3B-7.5 CAST IRON WORM

Specifications

  • Ratio
    7.5:1
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    1525WU3B-7.5
  • Weight
    252 lbs, 114.305 kg
  • Nominal Ratio
    7.5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text