Overview
Mfr description
10669352 1425WUM3B-30AC CAST IRON WORM
Specifications
- Ratio30:1
- Case IncludedYes
- Manufacturer Reducer Size1425
- Mounting TypeUniversal
- Manufacturer Catalog Number1425WUM3B-30AC
- Weight156 lbs
- Nominal Ratio30:1
- Gearbox Component TypeGearbox
- Case Size1425
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data