Motion
1300WBQM1B-10AB194

GROVE GEAR
1300WBQM1B-10AB194

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56C Frame
Mi Item #14719878
MFR #1300WBQM1B-10AB194
Price$4,553.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1300WBQM1B-10AB194

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56C Frame
Mi Item #14719878
MFR #1300WBQM1B-10AB194

Mfr description
10808108 1300WBQM1B-10AB194 CAST IRON WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,553.84/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    1300
  • Manufacturer Reducer Size
    1300
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    83 lbs, 37.65 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    1300WBQM1B-10AB194
  • Mounting Type
    Hollow Shaft
  • Output Bore Type
    Keyed Hollow Bore
  • Output Shaft
    Keyed Hollow Bore
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)