Motion
1325WBWM2B-150AA

GROVE GEAR
1325WBWM2B-150AA

Right Angle Worm Gear Speed Reducer - 150:1 Ratio
Mi Item #14719885
MFR #1325WBWM2B-150AA
Price$7,085.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WBWM2B-150AA

Right Angle Worm Gear Speed Reducer - 150:1 Ratio
Mi Item #14719885
MFR #1325WBWM2B-150AA

Mfr description
10376106 1325WBWM2B-150AA CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,085.25/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    103 lbs, 46.72 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1325WBWM2B-150AA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)