Motion
1325WBF3B-60AB

GROVE GEAR
1325WBF3B-60AB

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
Mi Item #14719889
MFR #1325WBF3B-60AB
Price$4,212.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WBF3B-60AB

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 56C Frame
Mi Item #14719889
MFR #1325WBF3B-60AB

Mfr description
10383349 1325WBF3B-60AB CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,212.81/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    91 lbs, 41.277 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1325WBF3B-60AB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)