Motion
1325WOM2B-10AD

GROVE GEAR
1325WOM2B-10AD

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #14719890
MFR #1325WOM2B-10AD
Price$4,161.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WOM2B-10AD

Right Angle Worm Gear Speed Reducer - 10:1 Ratio
MI ITEM #14719890
MFR #1325WOM2B-10AD

Mfr description
10663879 1325WOM2B-10AD CAST IRON WORM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,161.91/each

Specifications

Dimensions

  • Case Size
    325
  • Manufacturer Reducer Size
    325
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    99 lbs, 44.906 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1325WOM2B-10AD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)