Motion
1175WXQM2B-10AA100

GROVE GEAR
1175WXQM2B-10AA100

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.0000 in Input Size
MI ITEM #14719898
MFR #1175WXQM2B-10AA100
Price$2,404.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1175WXQM2B-10AA100

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.0000 in Input Size
MI ITEM #14719898
MFR #1175WXQM2B-10AA100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,404.18/each

Specifications

Dimensions

  • Case Size
    175
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    1175
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    27 lbs, 12.25 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4000455

Overview

Mfr description
10283796 1175WXQM2B-10AA100 CAST IRON WO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought