Motion
1206WOF2B-10AB

GROVE GEAR
1206WOF2B-10AB

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 56C Frame
MI ITEM #14719921
MFR #1206WOF2B-10AB
Price$2,088.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WOF2B-10AB

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 56C Frame
MI ITEM #14719921
MFR #1206WOF2B-10AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,088.61/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    30 lbs, 13.61 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1206WOF2B-10AB
  • Mounting Type
    Flange
  • Reduction
    Single Reduction

Overview

Mfr description
10669799 1206WOF2B-10AB CAST IRON WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought