Motion
1206WBQF1S-10AB144

GROVE GEAR
1206WBQF1S-10AB144

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 144 Frame
MI ITEM #14719951
MFR #1206WBQF1S-10AB144
Price$2,886.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WBQF1S-10AB144

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 144 Frame
MI ITEM #14719951
MFR #1206WBQF1S-10AB144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,886.03/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • NEMA / IEC Frame Size
    144
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    37 lbs, 16.78 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1206WBQF1S-10AB144

Overview

Mfr description
10789821 1206WBQF1S-10AB144 CAST IRON WO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought