Motion
1525WO2B-15

GROVE GEAR
1525WO2B-15

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #14719961
MFR #1525WO2B-15
Price$8,732.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WO2B-15

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #14719961
MFR #1525WO2B-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,732.74/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    254 lbs, 115.21 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1525WO2B-15

Overview

Mfr description
10505013 1525WO2B-15 CAST IRON WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought