Motion
1300WBM2B-40AA

GROVE GEAR
1300WBM2B-40AA

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
Mi Item #14720003
MFR #1300WBM2B-40AA
Price$3,395.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1300WBM2B-40AA

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
Mi Item #14720003
MFR #1300WBM2B-40AA

Mfr description
10195161 1300WBM2B-40AA CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,395.02/each

Specifications

Dimensions

  • Case Size
    1300
  • Manufacturer Reducer Size
    1300
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    69 lbs, 31.3 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    1300WBM2B-40AA
  • Mounting Type
    Hollow Shaft
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)