Motion
10320546

GROVE GEAR
10320546

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #14720051
MFR #10320546
List Price$3,260.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10320546

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #14720051
MFR #10320546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,260.16/each for your price

Overview

Mfr description
10320546 1262WBQ1B-60144 CAST IRON WORM

Specifications

  • Ratio
    60:1
  • Manufacturer Reducer Size
    262
  • Manufacturer Catalog Number
    1262WBQ1B-60144
  • Weight
    56 lbs, 25.4 kg
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text