Motion
1206WOM1B-50AA

GROVE GEAR
1206WOM1B-50AA

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
Mi Item #14720053
MFR #1206WOM1B-50AA
Price$2,107.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WOM1B-50AA

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
Mi Item #14720053
MFR #1206WOM1B-50AA

Mfr description
10320985 1206WOM1B-50AA CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,107.24/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Weight
    33 lbs, 14.97 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    1206WOM1B-50AA
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)