Motion
1175WLQM2B-60AA100

GROVE GEAR
1175WLQM2B-60AA100

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
Mi Item #14720063
MFR #1175WLQM2B-60AA100
Price$2,441.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1175WLQM2B-60AA100

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
Mi Item #14720063
MFR #1175WLQM2B-60AA100

Mfr description
10898061 1175WLQM2B-60AA100 CAST IRON WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,441.50/each

Specifications

Dimensions

  • Case Size
    175
  • Manufacturer Reducer Size
    175
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    27 lbs, 12.25 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1175WLQM2B-60AA100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)