Motion
1262WLWQM2S-100AA100

GROVE GEAR
1262WLWQM2S-100AA100

1262WLWQM2S-100AA100
MI ITEM #14720069
MFR #1262WLWQM2S-100AA100
List Price$6,523.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WLWQM2S-100AA100

1262WLWQM2S-100AA100
MI ITEM #14720069
MFR #1262WLWQM2S-100AA100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,523.59/each for your price

Overview

Mfr description
10105372 1262WLWQM2S-100AA100 CAST IRON

Specifications

  • Case Included
    Yes
  • Manufacturer Reducer Size
    262
  • Manufacturer Catalog Number
    4732396
  • Weight
    76 lbs, 34.47 kg
  • Input Style
    C-Face Quill
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text