Motion
1206WBF2B-40AA

GROVE GEAR
1206WBF2B-40AA

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
Mi Item #14720071
MFR #1206WBF2B-40AA
Price$1,959.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WBF2B-40AA

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
Mi Item #14720071
MFR #1206WBF2B-40AA

Mfr description
10606731 1206WBF2B-40AA CAST IRON WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,959.65/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    1206
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    34 lbs, 15.42 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1206WBF2B40-AA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)