Motion
HXT115ES,ESV

DODGE
HXT115ES,ESV

Shaft Mount Speed Reducer - Reducer Size: 107, Double Stage Reduction, 15:1 Ratio, Output Bore Type: Hollow
Mi Item #14721927
MFR #HXT115ES,ESV
Price$5,370.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT115ES,ESV

Shaft Mount Speed Reducer - Reducer Size: 107, Double Stage Reduction, 15:1 Ratio, Output Bore Type: Hollow
Mi Item #14721927
MFR #HXT115ES,ESV

Mfr description
HXT115ES,ESV STRAIGHT BORE REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,370.50/each

Specifications

Dimensions

  • Agma Size
    107
  • Bore Length
    5.6300 in;143 mm
  • Case Size
    107
  • Manufacturer Reducer Size
    107
  • Maximum Output Size
    1.4380 in;36.50 mm
  • Nominal Ratio
    15:1
  • Ratio
    15
  • Shaft Diameter
    1.4380 in, 36.50 mm
  • Weight
    49 lbs, 22.226 kg

Details

  • Actual Ratio
    15 : 1
  • Additional Details
    Straight Bore Reducer
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E241077
  • Maximum Speed
    2149 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Compatibility
    HXT;Hydraulic Drive
  • Product Net Depth
    12.5000 in;317.50 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    HXT1
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)