Motion
HXT215ET,ETV

DODGE
HXT215ET,ETV

Shaft Mount Speed Reducer - Reducer Size: 215, Double Stage Reduction, 15:1 Ratio, Output Bore Type: Hollow
Mi Item #14721930
MFR #HXT215ET,ETV
Price$6,134.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT215ET,ETV

Shaft Mount Speed Reducer - Reducer Size: 215, Double Stage Reduction, 15:1 Ratio, Output Bore Type: Hollow
Mi Item #14721930
MFR #HXT215ET,ETV

Mfr description
HXT215ET,ETV TAPER BUSH REDUCER E242086
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,134.18/each

Specifications

Dimensions

  • Agma Size
    115
  • Bore Length
    7.3100 in;185.67 mm
  • Case Size
    215
  • Manufacturer Reducer Size
    215
  • Maximum Output Size
    1.9380 in;49.20 mm
  • Nominal Ratio
    15:1
  • Ratio
    15

Details

  • Actual Ratio
    14 : 1
  • Additional Details
    Taper Bushing Required
  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E242086
  • Maximum Speed
    1974 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Compatibility
    HXT;Hydraulic Drive
  • Product Net Depth
    13.3800 in;339.85 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    HXT2
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)