Motion
HXT215ES,ESV STRAIGHT BORE REDR

DODGE
HXT215ES,ESV STRAIGHT BORE REDR

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721933
MFR #HXT215ES,ESV STRAIGHT BORE REDR
List Price$7,029.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT215ES,ESV STRAIGHT BORE REDR

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721933
MFR #HXT215ES,ESV STRAIGHT BORE REDR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,029.90/each for your price

Overview

Mfr description
HXT215ES,ESV STRAIGHT BORE REDUCER

Specifications

  • Nominal Ratio
    15:1
  • Input Type
    Hydraulic Motor
  • Output Bore Type
    Hollow
  • Series
    HXT2
  • Reduction
    Double
  • Manufacturer Catalog Number
    E242094
  • Agma Size
    115
  • Actual Ratio
    14 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text