Motion
HXT225ES,ESV

DODGE
HXT225ES,ESV

Shaft Mount Speed Reducer - Reducer Size: 2, Double Stage Reduction, 25:1 Ratio, Output Bore Type: Hollow
Mi Item #14721934
MFR #HXT225ES,ESV
Price$7,325.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT225ES,ESV

Shaft Mount Speed Reducer - Reducer Size: 2, Double Stage Reduction, 25:1 Ratio, Output Bore Type: Hollow
Mi Item #14721934
MFR #HXT225ES,ESV

Mfr description
HXT225ES,ESV STRAIGHT BORE REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,325.66/each

Specifications

Dimensions

  • Agma Size
    115
  • Bore Length
    5.8100 in;147.57 mm
  • Manufacturer Reducer Size
    2
  • Maximum Output Size
    1.9380 in;49.20 mm
  • Nominal Ratio
    25:1
  • Ratio
    25
  • Shaft Diameter
    1.9380 in, 49.21 mm
  • Weight
    65 lbs, 29.48 kg

Details

  • Actual Ratio
    23 : 1
  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E242095
  • Maximum Speed
    1994 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    12.6300 in;320.80 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    HXT2
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)