Motion
HXT325ET,ETV

DODGE
HXT325ET,ETV

Shaft Mount Speed Reducer - Reducer Size: 325, Double Stage Reduction, 25:1 Ratio, Output Bore Type: Hollow
Mi Item #14721938
MFR #HXT325ET,ETV
Price$7,805.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT325ET,ETV

Shaft Mount Speed Reducer - Reducer Size: 325, Double Stage Reduction, 25:1 Ratio, Output Bore Type: Hollow
Mi Item #14721938
MFR #HXT325ET,ETV

Mfr description
HXT325ET,ETV TAPER BUSH REDUCER E243508
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,805.53/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    9.2200 in;234.18 mm
  • Case Size
    3
  • Manufacturer Reducer Size
    325
  • Maximum Output Size
    2.1880 in;55.60 mm
  • Nominal Ratio
    25:1
  • Ratio
    25
  • Weight
    99.82 lbs, 45.278 kg

Details

  • Actual Ratio
    25 : 1
  • Additional Details
    Taper Bushing Required
  • Housing Material
    Cast Iron
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E243508
  • Maximum Speed
    2100 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Compatibility
    HXT;Hydraulic Drive
  • Product Net Depth
    14.6400 in;371.85 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    HXT3
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)