Motion
HXT315ES,ESV STRAIGHT BORE REDR

DODGE
HXT315ES,ESV STRAIGHT BORE REDR

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721940
MFR #HXT315ES,ESV STRAIGHT BORE REDR
Your Price$7,629.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT315ES,ESV STRAIGHT BORE REDR

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721940
MFR #HXT315ES,ESV STRAIGHT BORE REDR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,629.21/each(List $8,877.34)

Overview

Mfr description
HXT315ES,ESV STRAIGHT BORE REDUCER

Specifications

  • Nominal Ratio
    15:1
  • Input Type
    Hydraulic Motor
  • Output Bore Type
    Hollow
  • Series
    HXT3
  • Reduction
    Double
  • Manufacturer Catalog Number
    E243519
  • Agma Size
    203
  • Actual Ratio
    15 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text