Motion
HXT325ES,ESV

DODGE
HXT325ES,ESV

Shaft Mount Speed Reducer - Reducer Size: 3, Double Stage Reduction, 25:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721941
MFR #HXT325ES,ESV
Price$8,877.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT325ES,ESV

Shaft Mount Speed Reducer - Reducer Size: 3, Double Stage Reduction, 25:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721941
MFR #HXT325ES,ESV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,877.34/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    7.8300 in;198.87 mm
  • Case Size
    3
  • Manufacturer Reducer Size
    3
  • Maximum Output Size
    2.1880 in;55.60 mm
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shaft Diameter
    2.1875 in, 55.56 mm

Details

  • Actual Ratio
    25 : 1
  • Additional Details
    Straight Bore Reducer
  • Housing Material
    Cast Iron
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E243520
  • Maximum Speed
    2100 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Compatibility
    HXT;Hydraulic Drive
  • Product Net Depth
    13.6900 in;347.72 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    HXT3
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No

Overview

Mfr description
HXT325ES,ESV STRAIGHT BORE REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought