Motion
HSCXT315E HYDROIL SCR CONV REDCR

DODGE
HSCXT315E HYDROIL SCR CONV REDCR

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Screw Conveyor
MI ITEM #14721945
MFR #HSCXT315E HYDROIL SCR CONV REDCR
List Price$8,710.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HSCXT315E HYDROIL SCR CONV REDCR

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Screw Conveyor
MI ITEM #14721945
MFR #HSCXT315E HYDROIL SCR CONV REDCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,710.01/each for your price

Overview

Mfr description
HSCXT315E HYDROIL SCREW CONV REDUCER

Specifications

  • Nominal Ratio
    15:1
  • Input Type
    Hydraulic Motor
  • Output Bore Type
    Screw Conveyor
  • Series
    HSCXT3
  • Reduction
    Double
  • Manufacturer Catalog Number
    E243528
  • Agma Size
    203
  • Actual Ratio
    15 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought