Motion
HSCXT325E

DODGE
HSCXT325E

Shaft Mount Speed Reducer - Reducer Size: 3, Double Reduction Reduction, 25:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #14721946
MFR #HSCXT325E
Price$9,117.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HSCXT325E

Shaft Mount Speed Reducer - Reducer Size: 3, Double Reduction Reduction, 25:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #14721946
MFR #HSCXT325E

Mfr description
HSCXT325E HYDROIL SCREW CONVEYOR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,117.65/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    5.8700 in;149.09 mm
  • Case Size
    3
  • Manufacturer Reducer Size
    3
  • Maximum Output Size
    2.1880 in;55.60 mm
  • Nominal Ratio
    25:1
  • Ratio
    25:1

Details

  • Actual Ratio
    25 : 1
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E243529
  • Maximum Speed
    2100 rpm
  • Output
    Screw Conveyor
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    17.0000 in;431.80 mm
  • Reduction
    Double
  • Reduction Type
    Double Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Double Lip Contact
  • Series
    HSCXT3
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)