Motion
HXT415ES,ESV

DODGE
HXT415ES,ESV

Shaft Mount Speed Reducer - Reducer Size: 415, Double Stage Reduction, 15:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721953
MFR #HXT415ES,ESV
List Price$11,342.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT415ES,ESV

Shaft Mount Speed Reducer - Reducer Size: 415, Double Stage Reduction, 15:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721953
MFR #HXT415ES,ESV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,342.40/each for your price

Overview

Mfr description
HXT415ES,ESV STRAIGHT BORE REDUCER

Specifications

  • Manufacturer Reducer Size
    415
  • Ratio
    15
  • Reduction Type
    Double Stage
  • Nominal Ratio
    15:1
  • Input Type
    Hydraulic Motor
  • Country of Origin
    US
  • Output Bore Type
    Hollow
  • Series
    HXT4
  • Reduction
    Double
  • Maximum Output Size
    2.4375 in;61.89 mm
  • Housing Material
    Cast Iron
  • Suitable For Washdown Environment
    No
  • Bore Length
    8.2200 in;208.78 mm
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    E244544
  • Maximum Speed
    2118 rpm
  • Weight
    143 lbs, 64.864 kg
  • Additional Details
    Straight Bore Reducer
  • Output
    Hollow Bore;Screw Conveyor
  • Sealing Type
    Double Lip Contact
  • Shaft Diameter
    2.4375 in, 61.89 mm
  • Product Net Depth
    15.1600 in;385.06 mm
  • Input Style
    Integral Motor
  • Agma Size
    207
  • Actual Ratio
    15 : 1
  • Screw Conveyor Compatible
    No
  • Case Size
    4
  • Product Compatibility
    HXT;Hydraulic Drive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought