Motion
HXT425ES,ESV STRAIGHT BORE REDR

DODGE
HXT425ES,ESV STRAIGHT BORE REDR

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721954
MFR #HXT425ES,ESV STRAIGHT BORE REDR
Your Price$9,346.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT425ES,ESV STRAIGHT BORE REDR

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721954
MFR #HXT425ES,ESV STRAIGHT BORE REDR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,346.08/each(List $11,342.40)

Overview

Mfr description
HXT425ES,ESV STRAIGHT BORE REDUCER

Specifications

  • Nominal Ratio
    25:1
  • Input Type
    Hydraulic Motor
  • Output Bore Type
    Hollow
  • Series
    HXT4
  • Reduction
    Double
  • Manufacturer Catalog Number
    E244545
  • Agma Size
    207
  • Actual Ratio
    24 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought