Motion
HSCXT415E HYDROIL SCREW CONV REDUCER

DODGE
HSCXT415E HYDROIL SCREW CONV REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #14721959
MFR #HSCXT415E HYDROIL SCREW CONV REDUCER
Price$10,465.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HSCXT415E HYDROIL SCREW CONV REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #14721959
MFR #HSCXT415E HYDROIL SCREW CONV REDUCER

Mfr description
HSCXT415E HYDROIL SCREW CONV REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,465.47/each

Specifications

Dimensions

  • Agma Size
    207
  • Nominal Ratio
    15:1

Details

  • Actual Ratio
    15 : 1
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E244553
  • Output Bore Type
    Screw Conveyor
  • Reduction
    Double
  • Series
    HSCXT4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)