Motion
HSCXT425E

DODGE
HSCXT425E

Shaft Mount Speed Reducer - Reducer Size: 425, Double Stage Reduction, 25:1 Ratio, Output Bore Type: Screw Conveyor
MI ITEM #14721960
MFR #HSCXT425E
Price$12,035.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HSCXT425E

Shaft Mount Speed Reducer - Reducer Size: 425, Double Stage Reduction, 25:1 Ratio, Output Bore Type: Screw Conveyor
MI ITEM #14721960
MFR #HSCXT425E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,035.29/each

Specifications

Dimensions

  • Agma Size
    207
  • Bore Length
    7.0600 in;179.32 mm
  • Manufacturer Reducer Size
    425
  • Maximum Output Size
    2.4375 in;61.89 mm
  • Nominal Ratio
    25:1
  • Ratio
    25
  • Weight
    113 lbs, 51.256 kg

Details

  • Actual Ratio
    24 : 1
  • Housing Material
    Cast Iron
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E244554
  • Maximum Speed
    2072 rpm
  • Output
    Screw Conveyor
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    18.4400 in;468.37 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Double Lip Contact
  • Series
    HSCXT4
  • Suitable For Washdown Environment
    No

Overview

Mfr description
HSCXT425E SCREW CONV REDUCER E244554

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought