Motion
HXT415ET 6B EP TAPER BUSHED REDUCER

DODGE
HXT415ET 6B EP TAPER BUSHED REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Hollow
Mi Item #14721961
MFR #HXT415ET 6B EP TAPER BUSHED REDUCER
Price$8,326.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT415ET 6B EP TAPER BUSHED REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Hollow
Mi Item #14721961
MFR #HXT415ET 6B EP TAPER BUSHED REDUCER

Mfr description
HXT415ET 6B EP TAPER BUSHED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,326.99/each

Specifications

Dimensions

  • Agma Size
    207
  • Nominal Ratio
    15:1

Details

  • Actual Ratio
    15 : 1
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E244556
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    HXT4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)