Motion
HXT425ET 6B

DODGE
HXT425ET 6B

Shaft Mount Speed Reducer - Reducer Size: 207, Double Reduction Reduction, 25:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721962
MFR #HXT425ET 6B
Price$9,589.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT425ET 6B

Shaft Mount Speed Reducer - Reducer Size: 207, Double Reduction Reduction, 25:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721962
MFR #HXT425ET 6B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,589.24/each

Specifications

Dimensions

  • Agma Size
    207
  • Bore Length
    10.0000 in;254 mm
  • Case Size
    207
  • Manufacturer Reducer Size
    207
  • Maximum Output Size
    2.4375 in;61.89 mm
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Weight
    144.7 lbs, 65.635 kg

Details

  • Actual Ratio
    24 : 1
  • Additional Details
    Taper Bushed Reducer
  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E244557
  • Maximum Speed
    2072 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Compatibility
    Torque-Arm
  • Product Net Depth
    16.1300 in;409.70 mm
  • Reduction
    Double
  • Reduction Type
    Double Reduction
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    HXT4
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No

Overview

Mfr description
HXT425ET 6B TAPER BUSHED REDUCER E244557

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought