Motion
HXT525ET,ETV TAPER BUSH REDUCER

DODGE
HXT525ET,ETV TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721966
MFR #HXT525ET,ETV TAPER BUSH REDUCER
Your Price$8,730.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT525ET,ETV TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721966
MFR #HXT525ET,ETV TAPER BUSH REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,730.26/each(List $12,383.66)

Overview

Mfr description
HXT525ET,ETV TAPER BUSH REDUCER E245558

Specifications

  • Nominal Ratio
    25:1
  • Input Type
    Hydraulic Motor
  • Output Bore Type
    Hollow
  • Series
    HXT5
  • Reduction
    Double
  • Manufacturer Catalog Number
    E245558
  • Agma Size
    215
  • Actual Ratio
    26 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text