Motion
HXT525ES,ESV

DODGE
HXT525ES,ESV

Shaft Mount Speed Reducer - Reducer Size: 5, Double Stage Reduction, 25:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721971
MFR #HXT525ES,ESV
Price$15,345.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT525ES,ESV

Shaft Mount Speed Reducer - Reducer Size: 5, Double Stage Reduction, 25:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721971
MFR #HXT525ES,ESV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,345.08/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    8.6600 in;219.96 mm
  • Case Size
    5
  • Manufacturer Reducer Size
    5
  • Maximum Output Size
    2.9380 in;74.62 mm
  • Nominal Ratio
    25:1
  • Ratio
    25
  • Weight
    208 lbs, 94.347 kg

Details

  • Actual Ratio
    26 : 1
  • Additional Details
    Straight Bore Reducer
  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E245570
  • Maximum Speed
    2044 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    15.9400 in;404.87 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    HXT5
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No

Overview

Mfr description
HXT525ES,ESV STRAIGHT BORE REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought