Overview
Mfr description
HSCXT515E HYDROIL SCREW CONVEYOR REDUCER
Specifications
- Nominal Ratio15:1
- Input TypeHydraulic Motor
- Output Bore TypeScrew Conveyor
- SeriesHSCXT5
- ReductionDouble
- Manufacturer Catalog NumberE245578
- Agma Size215
- Actual Ratio15 : 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data