Motion
HXT525E CL

DODGE
HXT525E CL

Shaft Mount Speed Reducer - Reducer Size: 5, Double Stage Reduction, 15:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721979
MFR #HXT525E CL
Price$12,931.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT525E CL

Shaft Mount Speed Reducer - Reducer Size: 5, Double Stage Reduction, 15:1 Ratio, Output Bore Type: Hollow
MI ITEM #14721979
MFR #HXT525E CL

Mfr description
HXT525E CL TAPER BUSHED REDUCER E245581
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,931.99/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    10.5000 in;266.69 mm
  • Case Size
    5
  • Manufacturer Reducer Size
    5
  • Maximum Output Size
    2.9380 in;74.62 mm
  • Nominal Ratio
    15:1
  • Ratio
    25:1
  • Weight
    176 lbs, 79.832 kg

Details

  • Actual Ratio
    26 : 1
  • Additional Details
    Bushing Required
  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E245581
  • Maximum Speed
    2044 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Compatibility
    HXT;Hydraulic Drive
  • Product Net Depth
    16.8800 in;428.75 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    HXT5
  • Suitable For Washdown Environment
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)