Motion
HXT625ET,ETV 6B TAPER BUSH REDR

DODGE
HXT625ET,ETV 6B TAPER BUSH REDR

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Hollow
Mi Item #14721986
MFR #HXT625ET,ETV 6B TAPER BUSH REDR
Price$14,786.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT625ET,ETV 6B TAPER BUSH REDR

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Hollow
Mi Item #14721986
MFR #HXT625ET,ETV 6B TAPER BUSH REDR

Mfr description
HXT625ET,ETV 6B TAPER BUSH REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,786.76/each

Specifications

Dimensions

  • Agma Size
    307
  • Nominal Ratio
    25:1

Details

  • Actual Ratio
    25 : 1
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E246520
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    HXT6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)