Motion
HXT615ET,ETV 6B

DODGE
HXT615ET,ETV 6B

Shaft Mount Speed Reducer - Reducer Size: 6, Double Stage Reduction, 15:1 Ratio, Output Bore Type: Hollow
Mi Item #14721988
MFR #HXT615ET,ETV 6B
Price$18,483.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT615ET,ETV 6B

Shaft Mount Speed Reducer - Reducer Size: 6, Double Stage Reduction, 15:1 Ratio, Output Bore Type: Hollow
Mi Item #14721988
MFR #HXT615ET,ETV 6B

Mfr description
HXT615ET,ETV 6B TAPER BUSH REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,483.46/each

Specifications

Dimensions

  • Agma Size
    307
  • Bore Length
    11.5300 in;292.86 mm
  • Case Size
    6
  • Manufacturer Reducer Size
    6
  • Maximum Output Size
    3-7/16 in;87.29 mm
  • Nominal Ratio
    15:1
  • Ratio
    15
  • Weight
    314 lbs, 142.4 kg

Details

  • Actual Ratio
    15 : 1
  • Additional Details
    Taper Bushing Reducer
  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E246526
  • Maximum Speed
    1916 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    18.5800 in;471.93 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    HXT6
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)