Overview
Mfr description
HXT725ES,ESV STRAIGHT BORE REDUCER
Specifications
- Nominal Ratio25:1
- Input TypeHydraulic Motor
- Output Bore TypeHollow
- SeriesHXT7
- ReductionDouble
- Manufacturer Catalog NumberE247173
- Agma Size315
- Actual Ratio25 : 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data