Motion
HXT725ET,ETV 6B

DODGE
HXT725ET,ETV 6B

Shaft Mount Speed Reducer - Reducer Size: 315, Double Stage Reduction, 25:1 Ratio, Output Bore Type: Hollow
Mi Item #14721995
MFR #HXT725ET,ETV 6B
Price$24,878.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT725ET,ETV 6B

Shaft Mount Speed Reducer - Reducer Size: 315, Double Stage Reduction, 25:1 Ratio, Output Bore Type: Hollow
Mi Item #14721995
MFR #HXT725ET,ETV 6B

Mfr description
HXT725ET,ETV 6B TAPER BUSH REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,878.17/each

Specifications

Dimensions

  • Agma Size
    315
  • Bore Length
    12.8100 in;325.37 mm
  • Case Size
    315
  • Manufacturer Reducer Size
    315
  • Maximum Output Size
    3-15/16 in;100 mm
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Weight
    478 lbs, 216.817 kg

Details

  • Actual Ratio
    25 : 1
  • Additional Details
    Taper Bushing Kit Required
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E247520
  • Maximum Speed
    1844 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Compatibility
    HXT;Hydraulic Drive
  • Product Net Depth
    19.1600 in;486.66 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    HXT7
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)