Motion
SCXT115E SCREW CONVEYOR REDUCER

DODGE
SCXT115E SCREW CONVEYOR REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #14721999
MFR #SCXT115E SCREW CONVEYOR REDUCER
Price$2,655.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCXT115E SCREW CONVEYOR REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #14721999
MFR #SCXT115E SCREW CONVEYOR REDUCER

Mfr description
SCXT115E SCREW CONVEYOR REDUCER E351163
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,655.76/each

Specifications

Dimensions

  • Agma Size
    107
  • Nominal Ratio
    15:1

Details

  • Actual Ratio
    15 : 1
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E351163
  • Output Bore Type
    Screw Conveyor
  • Reduction
    Double
  • Series
    SCXT1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)