Motion
HSCXT125E

DODGE
HSCXT125E

Shaft Mount Speed Reducer - Reducer Size: 125, Double Reduction Reduction, 25:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #14722002
MFR #HSCXT125E
Price$5,580.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HSCXT125E

Shaft Mount Speed Reducer - Reducer Size: 125, Double Reduction Reduction, 25:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #14722002
MFR #HSCXT125E

Mfr description
HSCXT125E HYDROIL SCREW CONV REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,580.28/each

Specifications

Dimensions

  • Agma Size
    107
  • Bore Length
    4.6800 in;118.87 mm
  • Case Size
    125
  • Manufacturer Reducer Size
    125
  • Nominal Ratio
    25:1
  • Ratio
    25
  • Shaft Diameter
    1.4380 in, 36.50 mm

Details

  • Actual Ratio
    26 : 1
  • Housing Material
    Cast Iron
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E351192
  • Maximum Speed
    2179 rpm
  • Output
    Screw Conveyor
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    15.3400 in;389.63 mm
  • Reduction
    Double
  • Reduction Type
    Double Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Double Lip Contact
  • Series
    HSCXT1
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)