Motion
HSCXT615E

DODGE
HSCXT615E

Shaft Mount Speed Reducer - Reducer Size: 6, Double Reduction Reduction, 15:1 Ratio, Output Bore Type: Screw Conveyor
MI ITEM #14722010
MFR #HSCXT615E
Price$21,854.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HSCXT615E

Shaft Mount Speed Reducer - Reducer Size: 6, Double Reduction Reduction, 15:1 Ratio, Output Bore Type: Screw Conveyor
MI ITEM #14722010
MFR #HSCXT615E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21,854.94/each

Specifications

Dimensions

  • Agma Size
    307
  • Bore Length
    7.0000 in;177.80 mm
  • Case Size
    6
  • Manufacturer Reducer Size
    6
  • Maximum Output Size
    3-7/16 in;87.29 mm
  • Nominal Ratio
    15:1
  • Ratio
    15

Details

  • Actual Ratio
    15 : 1
  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E356291
  • Maximum Speed
    1916 rpm
  • Output
    Screw Conveyor
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    21.8100 in;553.97 mm
  • Reduction
    Double
  • Reduction Type
    Double Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Double Lip Contact
  • Series
    HSCXT6
  • Suitable For Washdown Environment
    No

Overview

Mfr description
HSCXT615E HYDROIL SCREW CONV REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought