Motion
HSCXT625E

DODGE
HSCXT625E

Shaft Mount Speed Reducer - Reducer Size: 625, Double Stage Reduction, 25:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #14722011
MFR #HSCXT625E
Price$18,212.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HSCXT625E

Shaft Mount Speed Reducer - Reducer Size: 625, Double Stage Reduction, 25:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #14722011
MFR #HSCXT625E

Mfr description
HSCXT625E HYDROIL SCREW CONVEYOR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,212.45/each

Specifications

Dimensions

  • Agma Size
    307
  • Bore Length
    7.0000 in;177.80 mm
  • Manufacturer Reducer Size
    625
  • Nominal Ratio
    25:1
  • Ratio
    25
  • Shaft Diameter
    3.4380 in, 87.29 mm
  • Weight
    225 lbs, 102.058 kg

Details

  • Actual Ratio
    25 : 1
  • Housing Material
    Cast Iron
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E356292
  • Maximum Speed
    2010 rpm
  • Output
    Screw Conveyor
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    21.8100 in;553.97 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Double Lip Contact
  • Series
    HSCXT6
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)