Motion
HXT515ET,ETV

DODGE
HXT515ET,ETV

Shaft Mount Speed Reducer - Reducer Size: 515, Double Stage Reduction, 15:1 Ratio, Output Bore Type: Hollow
MI ITEM #14722014
MFR #HXT515ET,ETV
Price$12,903.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT515ET,ETV

Shaft Mount Speed Reducer - Reducer Size: 515, Double Stage Reduction, 15:1 Ratio, Output Bore Type: Hollow
MI ITEM #14722014
MFR #HXT515ET,ETV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,903.18/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    10.5000 in;266.69 mm
  • Case Size
    5
  • Housing Width
    17.6300 in;447.80 mm
  • Manufacturer Reducer Size
    515
  • Maximum Output Size
    2.9380 in;74.62 mm
  • Nominal Ratio
    15:1
  • Ratio
    15
  • Shaft Diameter
    2.9380 in, 74.59 mm
  • Shaft Length
    10.5000 in;266.69 mm

Details

  • Actual Ratio
    15 : 1
  • Additional Details
    Taper Bushing Flange Mount Reducer
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    E963876
  • Maximum Speed
    1925 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Compatibility
    HXT;Hydraulic Drive
  • Product Net Depth
    17.6300 in;447.80 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    HXT5
  • Suitable For Washdown Environment
    No

Overview

Mfr description
HXT515ET,ETV TPR BUSH FLANGE MOUNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought