Overview
Mfr description
HXT525ET,ETV TPR BUSH FLANGE MOUNT
Specifications
- Nominal Ratio25:1
- Input TypeHydraulic Motor
- Output Bore TypeHollow
- SeriesHXT5
- ReductionDouble
- Manufacturer Catalog NumberE963903
- Agma Size215
- Actual Ratio26 : 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data