Motion
HSCXT525E 6B

DODGE
HSCXT525E 6B

Shaft Mount Speed Reducer - Reducer Size: 525, Double Reduction Reduction, 25:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #14722016
MFR #HSCXT525E 6B
Price$15,434.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HSCXT525E 6B

Shaft Mount Speed Reducer - Reducer Size: 525, Double Reduction Reduction, 25:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #14722016
MFR #HSCXT525E 6B

Mfr description
HSCXT525E 6B SCREW CONVEYOR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,434.19/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    7.8300 in;198.87 mm
  • Manufacturer Reducer Size
    525
  • Maximum Output Size
    2.9380 in;74.62 mm
  • Nominal Ratio
    25:1
  • Ratio
    25
  • Weight
    165 lbs, 74.843 kg

Details

  • Actual Ratio
    26 : 1
  • Housing Material
    Cast Iron
  • Input Type
    Hydraulic Motor
  • Manufacturer Catalog Number
    EA73209
  • Maximum Speed
    2044 rpm
  • Output Bore Type
    Screw Conveyor
  • Product Net Depth
    19.8100 in;503.17 mm
  • Reduction
    Double
  • Reduction Type
    Double Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Double Lip Contact
  • Series
    HSCXT5
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)