Motion
C96NDL50-200C-M9PWL

SMC CORP OF AMERICA
C96NDL50-200C-M9PWL

C96NDL50-200C-M9PWL
Mi Item #14724172
MFR #C96NDL50-200C-M9PWL
Price$586.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96NDL50-200C-M9PWL

C96NDL50-200C-M9PWL
Mi Item #14724172
MFR #C96NDL50-200C-M9PWL

Mfr description
C96NDL50-200C-M9PWL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$586.30/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    L50-200C-M9PWL
  • Cylinder Type
    ISO
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    Rod Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet, D-M9Pw Auto Switch, Lock Unit
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    C96N
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    C
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)