Motion
153-0-11/10.5
153-0-11/10.5
Mi Item #14726931
MFR #153-0-11/10.5
Price$111.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
153-0-11/10.5
Mi Item #14726931
MFR #153-0-11/10.5

Mfr description
153-0-11/10.5 - CLASS 0 RED SIZE 10.5
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.57/each

Specifications

Dimensions

  • Glove Size
    10.5"

Details

  • Color
    Red
  • Cuff Type
    Straight
  • Description
    Class 0 Rubber Insulating Glove with Straight Cuff - 11"
  • Material
    Rubber
  • UPC_NO
    616314274640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)