Motion
7100287353 3M SUPER STRENGTH MOLDING TAP E, AUTOMOTIVE

3M
7100287353 3M SUPER STRENGTH MOLDING TAP E, AUTOMOTIVE

3M Super Strength Molding Tape 3614, 1/2 in x 15
MI ITEM #14727543
MFR #7100287353 3M SUPER STRENGTH MOLDING TAP E, AUTOMOTIVE
Price$13.27/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100287353 3M SUPER STRENGTH MOLDING TAP E, AUTOMOTIVE

3M Super Strength Molding Tape 3614, 1/2 in x 15
MI ITEM #14727543
MFR #7100287353 3M SUPER STRENGTH MOLDING TAP E, AUTOMOTIVE

Mfr description
7100287353 3M SUPER STRENGTH MOLDING TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.27/rl

Specifications

Dimensions

  • Length
    15 ft
  • Overall Length
    15 ft
  • Overall Thickness
    45 mil
  • Overall Width
    1/2 in
  • Thickness
    45 mil
  • Width
    0.5000 in

Details

  • Adhesive Material
    Acrylic
  • Application
    attaching vehicle body side moldings, trim and emblems, body side moldings, rocker panel moldings, wind and rain deflectors, wheel lip moldings, luggage rack slats, and rear spoilers
  • Color
    Dark Gray
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)